Motion
CL42161-83
Mechanical Clutch - 2.9370 in Bore, 5000 ft-lbs Torque
MI ITEM #09584719
MFR #CL42161-83
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - 2.9370 in Bore, 5000 ft-lbs Torque
MI ITEM #09584719
MFR #CL42161-83

Mfr description
CL42161-83 FSO-700/2.9375
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.9370 in
  • Bore Size
    2.9370 in, 74.60 mm

Details

  • Clutch Type
    Sprag Clutch
  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    2500 rpm
  • Over Running Rpm Outer Race
    4000 rpm
  • Series
    FSO-C/T
  • Torque Capacity
    5000 ft-lbs
  • UPC_NO
    786582313041

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)