Motion
CL42190-8GR

FORMSPRAG CLUTCH
CL42190-8GR

Mechanical Clutch - 63.5000 mm Bore, 5000 ft-lbs Torque
Mi Item #09584732
MFR #CL42190-8GR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL42190-8GR

Mechanical Clutch - 63.5000 mm Bore, 5000 ft-lbs Torque
Mi Item #09584732
MFR #CL42190-8GR

Mfr description
CL42190-8GR HPI-500/1.125 .250X.13KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    63.5000 mm
  • Bore Size
    2.5000 in, 63.50 mm

Details

  • Clutch Type
    Sprag Clutch
  • Lubrication
    Grease Lip Seal
  • Over Running Rpm Inner Race
    2000 rpm
  • Over Running Rpm Outer Race
    450 rpm
  • Series
    HPI
  • Torque Capacity
    5000 ft-lbs
  • UPC_NO
    786582314451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)