1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FORMSPRAG CLUTCH
CL42192-5GR
Mechanical Clutch - 2.0000 in Bore, 5000 ft-lbs Torque
MI ITEM #
09584740
MFR #
CL42192-5GR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
FORMSPRAG CLUTCH CL42192-5GR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FORMSPRAG CLUTCH
CL42192-5GR
Mechanical Clutch - 2.0000 in Bore, 5000 ft-lbs Torque
MI ITEM #
09584740
MFR #
CL42192-5GR
Mfr description
CL42192-5GR HPI,700,2.000,.500X.25,,GR,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
2.0000 in
Bore Size
2.0000 in, 50.80 mm
Details
Clutch Type
Sprag Clutch
Lubrication
Grease
Series
RSBW
Torque Capacity
5000 ft-lbs
UPC_NO
786582315229
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items