Motion
CL42209-84
Mechanical Clutch - 2.4370 in Bore, 5000 ft-lbs Torque
Mi Item #09584756
MFR #CL42209-84
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - 2.4370 in Bore, 5000 ft-lbs Torque
Mi Item #09584756
MFR #CL42209-84

Mfr description
CL42209-84 FSO,700L,2.437,.625X.32,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.4370 in
  • Bore Size
    2.4370 in, 61.90 mm

Details

  • Clutch Type
    Sprag Clutch
  • Lubrication
    Grease Lip Seal
  • Over Running Rpm Inner Race
    2000 rpm
  • Over Running Rpm Outer Race
    450 rpm
  • Series
    FSO-L
  • Torque Capacity
    5000 ft-lbs
  • UPC_NO
    786582317322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)