Motion
DC2222G
Mechanical Clutch - 46 ft-lbs Torque
Mi Item #09584810
MFR #DC2222G
Price$562.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - 46 ft-lbs Torque
Mi Item #09584810
MFR #DC2222G

Mfr description
DC2222G STIEBER PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$562.19/each

Specifications

Details

  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    6000 rpm
  • Over Running Rpm Outer Race
    3000 rpm
  • Series
    DC
  • Torque Capacity
    46 ft-lbs
  • UPC_NO
    786582752055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)