Motion
DC3175(3C)
Mechanical Clutch - 117 ft-lbs Torque
MI ITEM #09584811
MFR #DC3175(3C)
Your Price$613.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - 117 ft-lbs Torque
MI ITEM #09584811
MFR #DC3175(3C)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$613.88/each(List $705.97)

Overview

Mfr description
DC3175(3C) STIEBER SPRAG RETAINER ASSY

Specifications

  • Torque Capacity
    117 ft-lbs
  • Series
    DC
  • UPC_NO
    786582586551
  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    3500 rpm
  • Over Running Rpm Outer Race
    1700 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought