Motion
DC7221B(5C)

FORMSPRAG CLUTCH
DC7221B(5C)

Mechanical Clutch - 944 ft-lbs Torque
MI ITEM #09584815
MFR #DC7221B(5C)
Price$1,073.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
DC7221B(5C)

Mechanical Clutch - 944 ft-lbs Torque
MI ITEM #09584815
MFR #DC7221B(5C)

Mfr description
DC7221B(5C) STIEBER SPRAG RETAINER ASSY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,073.89/each

Specifications

Details

  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    2400 rpm
  • Over Running Rpm Outer Race
    1200 rpm
  • Series
    DC
  • Torque Capacity
    944 ft-lbs
  • UPC_NO
    786582897589

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)