Motion
DC7969C(5C)

FORMSPRAG CLUTCH
DC7969C(5C)

Mechanical Clutch - 1504 ft-lbs Torque
Mi Item #09584816
MFR #DC7969C(5C)
Price$1,035.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
DC7969C(5C)

Mechanical Clutch - 1504 ft-lbs Torque
Mi Item #09584816
MFR #DC7969C(5C)

Mfr description
DC7969C(5C) STIEBER RETAINER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,035.91/each

Specifications

Details

  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    1500 rpm
  • Over Running Rpm Outer Race
    750 rpm
  • Series
    DC
  • Torque Capacity
    1504 ft-lbs
  • UPC_NO
    786582721907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)