1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FORMSPRAG CLUTCH
F8(RSCI-100)
Mechanical Clutch - 100 mm Bore, 7749 ft-lbs Torque
MI ITEM #
09584845
MFR #
F8(RSCI-100)
Price
$2,622.95
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
FORMSPRAG CLUTCH F8(RSCI-100)
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FORMSPRAG CLUTCH
F8(RSCI-100)
Mechanical Clutch - 100 mm Bore, 7749 ft-lbs Torque
MI ITEM #
09584845
MFR #
F8(RSCI-100)
Mfr description
F8(RSCI-100) STIEBER COVER (FOR RSCI-100
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,622
.95
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
100 mm
Bore Size
3.9400 in, 100 mm
Details
Clutch Application
Overrunning
Clutch Type
Sprag Clutch
Lubrication
Grease
Series
RSCI
Torque Capacity
7749 ft-lbs
UPC_NO
786582815675
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items