Overview
Mfr description
F8(RSCI-30) STIEBER COVER (FOR RSCI-30)
Specifications
- Clutch TypeSprag Clutch
- Clutch ApplicationOverrunning
- Torque Capacity277 ft-lbs
- Bore Diameter
- Bore Size30 mm, 1.1800 in
- SeriesRSCI
- UPC_NO786582815583
- LubricationGrease
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data