Motion
F8(RSCI-90)

FORMSPRAG CLUTCH
F8(RSCI-90)

Mechanical Clutch - 90 mm Bore, 3595 ft-lbs Torque
Mi Item #09584855
MFR #F8(RSCI-90)
Price$1,963.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
F8(RSCI-90)

Mechanical Clutch - 90 mm Bore, 3595 ft-lbs Torque
Mi Item #09584855
MFR #F8(RSCI-90)

Mfr description
F8(RSCI-90) STIEBER COVER (FOR RSCI-90)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,963.06/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Bore Size
    3.5400 in, 90 mm

Details

  • Clutch Application
    Overrunning
  • Clutch Type
    Sprag Clutch
  • Lubrication
    Grease
  • Series
    RSCI
  • Torque Capacity
    3595 ft-lbs
  • UPC_NO
    786582815668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)