1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FORMSPRAG CLUTCH
RSBW80
Mechanical Clutch - 3.1500 in Bore, 3598 ft-lbs Torque
MI ITEM #
09584894
MFR #
RSBW80
List Price
$6,777.63
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
FORMSPRAG CLUTCH RSBW80
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FORMSPRAG CLUTCH
RSBW80
Mechanical Clutch - 3.1500 in Bore, 3598 ft-lbs Torque
MI ITEM #
09584894
MFR #
RSBW80
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$6,777.63
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
RSBW80 STIEBER CLUTCH
Specifications
Clutch Type
Sprag Clutch
Torque Capacity
3598 ft-lbs
Bore Diameter
3.1500 in
Bore Size
3.1500 in, 80.01 mm
Series
RSBW
UPC_NO
786582724571
Lubrication
Grease
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data