Motion
RSCI-30
Mechanical Clutch - 1.1800 in Bore, 277 ft-lbs Torque
Mi Item #09584897
MFR #RSCI-30
Price$2,606.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - 1.1800 in Bore, 277 ft-lbs Torque
Mi Item #09584897
MFR #RSCI-30

Mfr description
RSCI-30 STIEBER CLUTCH RSCI-30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,606.36/each

Specifications

Dimensions

  • Bore Diameter  
    1.1800 in
  • Bore Size
    1.1800 in, 29.97 mm

Details

  • Clutch Type
    Sprag Clutch
  • Lubrication
    Oil;Grease
  • Series
    RSCI
  • Torque Capacity
    277 ft-lbs
  • UPC_NO
    786582815484
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)