Motion
RSCI-40
Mechanical Clutch - 1.5700 in Bore, 590 ft-lbs Torque
Mi Item #09584898
MFR #RSCI-40
Price$3,115.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - 1.5700 in Bore, 590 ft-lbs Torque
Mi Item #09584898
MFR #RSCI-40

Mfr description
RSCI-40 STIEBER CLUTCH RSCI-40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,115.09/each

Specifications

Dimensions

  • Bore Diameter  
    1.5700 in
  • Bore Size
    1.5700 in, 39.88 mm

Details

  • Clutch Type
    Sprag Clutch
  • Lubrication
    Oil;Grease
  • Series
    RSCI
  • Torque Capacity
    590 ft-lbs
  • UPC_NO
    786582790231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)