Overview
Mfr description
RSCI-45 STIEBER CLUTCH RSCI-45
Specifications
- Clutch TypeSprag Clutch
- Torque Capacity673 ft-lbs
- Bore Diameter
- Bore Size1.7700 in, 44.96 mm
- SeriesRSCI
- UPC_NO786582815491
- LubricationOil;Grease
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data