Overview
Mfr description
RSCI-90 STIEBER CLUTCH RSCI-90
Specifications
- Clutch TypeSprag Clutch
- Torque Capacity3595 ft-lbs
- Bore Diameter
- Bore Size3.5400 in, 89.92 mm
- SeriesRSCI
- UPC_NO786582801654
- LubricationOil;Grease
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data