Motion
0820019361

AVENTICS
0820019361

0820019361 DO22-3/2NO-G018-024DC
Mi Item #09585126
MFR #0820019361
Price$166.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820019361

0820019361 DO22-3/2NO-G018-024DC
Mi Item #09585126
MFR #0820019361

Mfr description
0820019361 DO22-3/2NO-G018-024DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.91/each

Specifications

Dimensions

  • Input Port Size
    1/8 in
  • Male Thread Size
    G 1/8
  • Output Port Size
    1/8 in

Details

  • Actuation
    Electrically
  • Flow Rate
    82 l/min
  • Input Port Gender
    Female
  • Material
    Polyamide
  • Maximum Operating Pressure
    7 bar, 101.5 psi
  • Number Of Ports
    3
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    Threaded
  • Seal Material
    Soft Seal
  • Standards Met
    IP65, ISO 6952, form B
  • Thread Standard
    BSPP
  • Type
    3/2-Directional Valve
  • Valve Function
    NO
  • Valve Type
    3/2 Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)