Motion
0820019500

AVENTICS
0820019500

0820019500 DO30-3/2NC-CNOM-230AC
Mi Item #09585127
MFR #0820019500
Price$125.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820019500

0820019500 DO30-3/2NC-CNOM-230AC
Mi Item #09585127
MFR #0820019500

Mfr description
0820019500 DO30-3/2NC-CNOM-230AC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.49/each

Specifications

Dimensions

  • Overall Width
    1.1811 in, 30 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    2.295 cfm, 65 l/min
  • Material
    Plastic
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Number Of Ports
    3
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Port Connection Type
    CNOMO
  • Seal Material
    Soft Seal
  • Standards Met
    CNOMO, EN 175301-803, IP65, NFE 49-003-1, form A
  • Thread Type
    CNOMO
  • Type
    3/2-Directional Valve
  • Valve Function
    NC
  • Valve Type
    3/2 Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)