Motion
0820019644

AVENTICS
0820019644

0820019644 DO22-3/2NC-SPEZ-024DC
Mi Item #09585132
MFR #0820019644
Price$233.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820019644

0820019644 DO22-3/2NC-SPEZ-024DC
Mi Item #09585132
MFR #0820019644

Mfr description
0820019644 DO22-3/2NC-SPEZ-024DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.66/each

Specifications

Dimensions

  • Female Thread Size
    M5
  • Output Port Type
    M5

Details

  • Actuation
    Electrically
  • Flow Rate
    61 l/min
  • Material
    Plastic
  • Maximum Operating Pressure
    7 bar, 101.526 psi
  • Number Of Ports
    3
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Seal Material
    Soft Seal
  • Standards Met
    IP65, ISO 6952, form B
  • Type
    3/2-Directional Valve
  • Valve Function
    NC
  • Valve Type
    3/2 Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)