Motion
0820019965

AVENTICS
0820019965

0820019965 DO22-3/2NC-SPEZ-NO_COIL
Mi Item #09585134
MFR #0820019965
Price$74.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820019965

0820019965 DO22-3/2NC-SPEZ-NO_COIL
Mi Item #09585134
MFR #0820019965

Mfr description
0820019965 DO22-3/2NC-SPEZ-NO_COIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.52/each

Specifications

Dimensions

  • Female Thread Size
    M5
  • Output Port Type
    M5

Details

  • Actuation
    Electrically
  • Flow Rate
    75 l/min
  • Input Port Gender
    Female
  • Material
    Plastic
  • Maximum Operating Pressure
    7 bar
  • Number Of Ports
    3
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    -10 to 50 °C
  • Output Port Gender
    Female
  • Port Connection Type
    Base Plate
  • Seal Material
    Soft Seal
  • Standards Met
    IP65, ISO 6952
  • Thread Type
    M5
  • Type
    3/2-Directional Valve
  • Valve Function
    NC
  • Valve Type
    3/2 Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)