Motion
0820019990

AVENTICS
0820019990

0820019990 DO22-3/2NC-M005
Mi Item #09585140
MFR #0820019990
Price$84.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820019990

0820019990 DO22-3/2NC-M005
Mi Item #09585140
MFR #0820019990

Mfr description
0820019990 DO22-3/2NC-M005
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.95/each

Specifications

Dimensions

  • Female Thread Size
    M5
  • Input Port Type
    M5
  • Male Thread Size
    M5
  • Output Port Type
    M5

Details

  • Actuation
    Electrically
  • Flow Rate
    40 l/min
  • Input Port Gender
    Female
  • Material
    Die cast zinc
  • Maximum Operating Pressure
    10 bar, 145.038 psi
  • Number Of Ports
    3
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Output Port Gender
    Female
  • Port Connection Type
    M5
  • Seal Material
    Soft Seal
  • Thread Type
    M5
  • Type
    3/2-Directional Valve
  • Valve Function
    NC
  • Valve Type
    3/2 Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)