Motion
0820024078

AVENTICS
0820024078

0820024078 DIR.-CONTROL VALVE ED 5/2 ISO
Mi Item #09585195
MFR #0820024078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820024078

0820024078 DIR.-CONTROL VALVE ED 5/2 ISO
Mi Item #09585195
MFR #0820024078

Mfr description
0820024078 DIR.-CONTROL VALVE ED 5/2 ISO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Output Port Type
    Base Plate ISO 5599-1
  • Overall Width
    1.1811 in, 30 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    37.434 cfm, 1060 l/min
  • Input Port Gender
    Female
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    2.2 bar, 31.908 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed air
  • Output Port Gender
    Female
  • Port Connection Type
    Base Plate ISO 5599-1
  • Seal Material
    Soft Seal
  • Standards Met
    ISO 5599-1
  • Type
    5/2-Directional Valve
  • Valve Function
    5/2
  • Valve Type
    Spool valve, positive overlapping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)