Motion
0820024250

AVENTICS
0820024250

0820024250 DISTRIBUTEUR ELECT ISO1 DVV3
Mi Item #09585199
MFR #0820024250
Price$264.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820024250

0820024250 DISTRIBUTEUR ELECT ISO1 DVV3
Mi Item #09585199
MFR #0820024250

Mfr description
0820024250 DISTRIBUTEUR ELECT ISO1 DVV3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.09/each

Specifications

Dimensions

  • Output Port Type
    Base Plate ISO 5599-1
  • Overall Width
    0.5906 in, 15 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    37.434 cfm, 1060 l/min
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    2 bar, 29.008 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed air
  • Port Connection Type
    Plate connection
  • Seal Material
    Soft Seal
  • Standards Met
    ISO 5599-1
  • Type
    5/2-Directional Valve
  • Valve Function
    5/2
  • Valve Type
    Spool valve, positive overlapping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)