Motion
0820024328

AVENTICS
0820024328

0820024328 DISTRIBUTEUR ELECT ISO1 DVV3
Mi Item #09585204
MFR #0820024328
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820024328

0820024328 DISTRIBUTEUR ELECT ISO1 DVV3
Mi Item #09585204
MFR #0820024328

Mfr description
0820024328 DISTRIBUTEUR ELECT ISO1 DVV3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Output Port Type
    Base Plate ISO 5599-1
  • Overall Width
    0.5906 in, 15 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    37.43 cfm, 1060 l/min
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    -0.9 bar, -13.05 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed air
  • Port Connection Type
    Plate connection
  • Seal Material
    Soft Seal
  • Standards Met
    ISO 5599-1
  • Type
    5/2-Directional Valve
  • Valve Function
    5/2
  • Valve Type
    Spool valve, positive overlapping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)