Motion
0820028425

AVENTICS
0820028425

0820028425 DIR.-CONTROL VALVE ISO2 ELEC
Mi Item #09585273
MFR #0820028425
Price$546.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820028425

0820028425 DIR.-CONTROL VALVE ISO2 ELEC
Mi Item #09585273
MFR #0820028425

Mfr description
0820028425 DIR.-CONTROL VALVE ISO2 ELEC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$546.02/each

Specifications

Dimensions

  • Output Port Type
    Base Plate ISO 5599-1
  • Overall Width
    0.5906 in, 15 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    63.566 cfm, 1800 l/min
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    2.5 bar, 36.259 psi
  • Number Of Ports
    5
  • Port Connection Type
    Base Plate ISO 5599-1
  • Seal Material
    Soft Seal
  • Standards Met
    ISO 5599-1
  • Type
    5/3-Directional Valve
  • Valve Function
    5/3-Directional Valve
  • Valve Type
    Spool valve, positive overlapping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)