Motion
0820034025

AVENTICS
0820034025

0820034025 TRANSFO WV1/8 "5/3 WV 1/8"" 2
MI ITEM #09585285
MFR #0820034025
Price$901.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820034025

0820034025 TRANSFO WV1/8 "5/3 WV 1/8"" 2
MI ITEM #09585285
MFR #0820034025

Mfr description
0820034025 TRANSFO WV1/8 "5/3 WV 1/8"" 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$901.45/each

Specifications

Dimensions

  • Input Port Size
    1/8 in
  • Output Port Size
    1/8 in
  • Tube Size
    1/8 in

Details

  • Number Of Ports
    5
  • Valve Function
    5/3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)