Specifications
Dimensions
- Input Port Size1/4 in
- Male Thread SizeG 1/4
- Output Port Size1/4 in
Details
- ActuationSolenoid
- Number Of Ports5
- Thread StandardBSPP
- Valve Function5/3
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)