Motion
0820037907

AVENTICS
0820037907

0820037907 CD02-3/2OC-NONE
Mi Item #09585317
MFR #0820037907
Price$121.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820037907

0820037907 CD02-3/2OC-NONE
Mi Item #09585317
MFR #0820037907

Mfr description
0820037907 CD02-3/2OC-NONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.18/each

Specifications

Dimensions

  • Overall Width
    0.5906 in, 15 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    450 l/min
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    2.2 bar, 31.908 psi
  • Operating Medium
    Compressed Air
  • Port Connection Type
    Plate connection
  • Seal Material
    Soft Seal
  • Standards Met
    ISO 15217, ISO 15407-1
  • Type
    Spool Valve
  • Valve Function
    2 x 3/2-Directional Valve
  • Valve Type
    Spool valve, positive overlapping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)