Motion
0820038957

AVENTICS
0820038957

0820038957 CD02-5/2DS-NONE
Mi Item #09585342
MFR #0820038957
Price$92.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820038957

0820038957 CD02-5/2DS-NONE
Mi Item #09585342
MFR #0820038957

Mfr description
0820038957 CD02-5/2DS-NONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.34/each

Specifications

Dimensions

  • Overall Width
    0.7087 in, 18 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    450 l/min
  • Input Port Gender
    Female
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    1.5 bar, 21.756 psi
  • Number Of Ports
    5
  • Operating Temperature Range
    0 to 50 °C, 32 to 122 °F
  • Output Port Gender
    Female
  • Port Connection Type
    Plate connection
  • Seal Material
    Soft Seal
  • Standards Met
    ISO 15407-1
  • Type
    5/2-Directional Valve
  • Valve Function
    5/2
  • Valve Type
    Spool valve, positive overlapping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)