Motion
0820039017

AVENTICS
0820039017

0820039017 WV02-5/3CC-024DC
Mi Item #09585345
MFR #0820039017
Price$280.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820039017

0820039017 WV02-5/3CC-024DC
Mi Item #09585345
MFR #0820039017

Mfr description
0820039017 WV02-5/3CC-024DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.54/each

Specifications

Dimensions

  • Input Port Size
    1/8 in
  • Male Thread Size
    G 1/8
  • Output Port Size
    1/8 in
  • Overall Width
    0.5906 in, 15 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    14.126 cfm, 400 l/min
  • Input Port Gender
    Female
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    2.2 bar, 31.908 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    0 to 50 °C, 32 to 122 °F
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    Internal Thread
  • Seal Material
    Soft Seal
  • Standards Met
    IP65, ISO 15217
  • Thread Standard
    BSPP
  • Type
    5/3-Directional Valve
  • Valve Function
    5/3, Closed Center
  • Valve Type
    Spool valve, positive overlapping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)