Motion
0820056052

AVENTICS
0820056052

0820056052 HF02 - 5/2SR - 024DC
MI ITEM #09585427
MFR #0820056052
Price$208.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820056052

0820056052 HF02 - 5/2SR - 024DC
MI ITEM #09585427
MFR #0820056052

Mfr description
0820056052 HF02 - 5/2SR - 024DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.17/each

Specifications

Dimensions

  • Overall Width
    0.6299 in, 16 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    49.441 cfm, 1400 l/min
  • Material
    Polyamide
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    -0.9 bar, -13.053 psi
  • Number Of Ports
    5
  • Operating Temperature Range
    0 to 50 °C, 32 to 122 °F
  • Standards Met
    IP65, UR (Underwriters Laboratories)
  • Valve Function
    5/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)