Motion
0820061311

AVENTICS
0820061311

0820061311 TC08-5/3EC-DO-024DC-I-M8X1_4P
Mi Item #09585494
MFR #0820061311
Price$192.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820061311

0820061311 TC08-5/3EC-DO-024DC-I-M8X1_4P
Mi Item #09585494
MFR #0820061311

Mfr description
0820061311 TC08-5/3EC-DO-024DC-I-M8X1_4P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.72/each

Specifications

Dimensions

  • Input Port Size
    1/8 in
  • Male Thread Size
    G 1/8
  • Output Port Size
    1/8 in
  • Overall Width
    0.5906 in, 15 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    24.72 cfm, 700 l/min
  • Input Port Gender
    Female
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    3 bar, 43.51 psi
  • Number Of Ports
    5
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    Internal Thread
  • Seal Material
    Soft Seal
  • Standards Met
    DIN EN 60947-5-2, IP65
  • Thread Standard
    BSPP
  • Thread Type
    Internal thread
  • Type
    5/3-Directional Valve
  • Valve Function
    5/3, Exhausted Center
  • Valve Type
    Spool valve, positive overlapping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)