Motion
0820205006

AVENTICS
0820205006

0820205006 VVST-5/2DP
MI ITEM #09585506
MFR #0820205006
Price$283.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820205006

0820205006 VVST-5/2DP
MI ITEM #09585506
MFR #0820205006

Mfr description
0820205006 VVST-5/2DP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.70/each

Specifications

Dimensions

  • Input Port Size
    1/8 in
  • Male Thread Size
    G 1/8
  • Output Port Size
    1/8 in

Details

  • Actuation
    Pneumatically
  • Flow Rate
    280 l/min
  • Input Port Gender
    Female
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    -0.95 bar, -13.78 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    -15 to 80 °C, 5 to 176 °F
  • Output Port Gender
    Female
  • Port Connection Type
    Pipe connection
  • Seal Material
    Metal Sealing, Metal
  • Thread Standard
    BSPP
  • Type
    5/2-Directional Valve
  • Valve Function
    5/2, Air Spring Return
  • Valve Type
    Spool valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)