Specifications
Dimensions
- Male Thread SizeM5
Details
- Flow Rate1.766 cfm, 50 l/min
- Input Port GenderFemale
- Maximum Operating Pressure6 bar, 87.023 psi
- Minimum Operating Pressure2 bar, 29.008 psi
- Operating MediumCompressed air
- Operating Temperature Range0 to 60 °C, 32 to 140 °F
- Output Port GenderFemale
- TypePneumatic Pulse Generator
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)