Specifications
Dimensions
- Input Port Size1/8 in
- Male Thread SizeG 1/8
- Output Port Size1/8 in
Details
- Number Of Ports5
- Port Connection TypeG
- Thread StandardBSPP
- Valve Function5/2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)