Motion
0820230101

AVENTICS
0820230101

0820230101 DISTRIBUTEUR DIST.5/2 G1/8 CD
MI ITEM #09585542
MFR #0820230101
Price$626.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820230101

0820230101 DISTRIBUTEUR DIST.5/2 G1/8 CD
MI ITEM #09585542
MFR #0820230101

Mfr description
0820230101 DISTRIBUTEUR DIST.5/2 G1/8 CD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$626.21/each

Specifications

Dimensions

  • Input Port Size
    1/8 in
  • Male Thread Size
    G 1/8
  • Output Port Size
    1/8 in

Details

  • Actuation
    Pneumatic Pilot
  • Input Port Gender
    Female
  • Number Of Ports
    5
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    Threaded
  • Thread Standard
    BSPP
  • Valve Function
    5/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)