Motion
0820231001

AVENTICS
0820231001

0820231001 DISTRIBUTEUR DIST.5/2 G1/4 CD
Mi Item #09585544
MFR #0820231001
Price$455.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820231001

0820231001 DISTRIBUTEUR DIST.5/2 G1/4 CD
Mi Item #09585544
MFR #0820231001

Mfr description
0820231001 DISTRIBUTEUR DIST.5/2 G1/4 CD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$455.41/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Male Thread Size
    G 1/4

Details

  • Number Of Ports
    5
  • Valve Function
    5/2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)