Specifications
Dimensions
- Input Port Size1/4 in
- Male Thread SizeG 1/4
- Output Port Size1/4 in
Details
- ActuationPneumatic Pilot
- Input Port GenderFemale
- Number Of Ports5
- Output Port GenderFemale
- Port Connection TypeG
- Thread StandardBSPP
- TypePneumatic Valve
- Valve Function5/2
- Valve Type5/2 Directional Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)