Specifications
Dimensions
- Overall Width0.7087 in, 18 mm
Details
- ActuationPneumatically
- Flow Rate15.892 cfm, 450 l/min
- MaterialAluminum
- Maximum Operating Pressure10 bar, 145 psi
- Minimum Operating Pressure2 bar, 29.008 psi
- Number Of Ports5
- Operating MediumCompressed air
- Operating Temperature Range0 to 80 °C, 32 to 176 °F
- Port Connection TypePlate connection
- Seal MaterialSoft Seal
- Standards MetISO 15407-1
- Type5/2-Directional Valve
- Valve Function5/2
- Valve TypeSpool valve, positive overlapping
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)