Motion
0820258703

AVENTICS
0820258703

0820258703 TC15-5/2XX-DO-E-VTS
Mi Item #09585559
MFR #0820258703
Price$99.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820258703

0820258703 TC15-5/2XX-DO-E-VTS
Mi Item #09585559
MFR #0820258703

Mfr description
0820258703 TC15-5/2XX-DO-E-VTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.16/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Male Thread Size
    G 1/4
  • Output Port Size
    1/4 in

Details

  • Actuation
    Pneumatically
  • Flow Coefficient Cv Flow Factor Kv
    6.8 L/(s*bar)
  • Flow Rate
    52.972 cfm, 1500 l/min
  • Input Port Gender
    Female
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    -0.9 bar, -13.053 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Output Port Gender
    Female
  • Port Connection Type
    Pipe connection
  • Seal Material
    Soft Seal
  • Thread Standard
    BSPP
  • Type
    Spool Valve
  • Valve Function
    5/2
  • Valve Type
    Spool valve, positive overlapping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)