Motion
0820401002

AVENTICS
0820401002

0820401002 VVAP-4/2DM-ROL
Mi Item #09585569
MFR #0820401002
Price$227.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820401002

0820401002 VVAP-4/2DM-ROL
Mi Item #09585569
MFR #0820401002

Mfr description
0820401002 VVAP-4/2DM-ROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.82/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Male Thread Size
    G 1/4
  • Output Port Size
    1/4 in

Details

  • Actuation
    Mechanical
  • Flow Rate
    550 l/min
  • Input Port Gender
    Female
  • Material
    Aluminum
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Number Of Ports
    4
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    -30 to 80 °C, -22 to 176 °F
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    Internal Thread
  • Seal Material
    Acrylonitrile Butadiene Rubber
  • Thread Standard
    BSPP
  • Type
    4/2-Directional Valve
  • Valve Function
    4/2
  • Valve Type
    Poppet valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)