Specifications
Dimensions
- Tube Outside Diameter0.1575 in, 4 mm
- Tube Size4 mm
Details
- Flow Rate2.825 cfm, 80 l/min
- MaterialPolyamide
- Maximum Operating Pressure10 bar, 145 psi
- Minimum Operating Pressure1 bar, 14.504 psi
- Number Of Ports3
- Operating MediumCompressed air
- Operating Temperature Range0 to 80 °C, 32 to 176 °F
- Port Connection TypePlate valve with pipe connection
- Seal MaterialAcrylonitrile Butadiene Rubber
- TypePoppet Valve
- Valve FunctionAND
- Valve TypeShuttle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)