Motion
0821003004

AVENTICS
0821003004

0821003004 NON-RETURN VALVE NR01-SKR-G01
Mi Item #09585621
MFR #0821003004
Price$38.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821003004

0821003004 NON-RETURN VALVE NR01-SKR-G01
Mi Item #09585621
MFR #0821003004

Mfr description
0821003004 NON-RETURN VALVE NR01-SKR-G01
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.49/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Action
    Non Return
  • Ambient Temperature Range
    32 to 302 °F, 0 to 150 °C
  • Body Material
    Brass
  • Max Operating Temperature
    150 °C, 302 °F
  • Min Operating Temperature
    32 °F
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    0.2 to 10 bar, 2.9 to 145 psi
  • Operating Temperature Range
    0 to 150 °C, 32 to 302 °F
  • Piping Type
    BSPP
  • Port Connection Type
    G 1/8
  • Seal Material
    Fluorocaoutchouc
  • Valve Function
    Non Return Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)