Motion
0821003042

AVENTICS
0821003042

0821003042 NON-RETURN VALVE G 3/8CM
Mi Item #09585626
MFR #0821003042
Price$217.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821003042

0821003042 NON-RETURN VALVE G 3/8CM
Mi Item #09585626
MFR #0821003042

Mfr description
0821003042 NON-RETURN VALVE G 3/8CM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.64/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Action
    Pilot Operated Check
  • Ambient Temperature Range
    14 to 104 °F, -10 to 60 °C
  • Body Material
    Die Cast Zinc
  • Max Operating Temperature
    60 °C, 140 °F
  • Min Operating Temperature
    -10 °C, 14 °F
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    1 to 12 bar, 14.504 to 174.045 psi
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Piping Type
    BSPP
  • Port Connection Type
    G 3/8
  • Port Gender
    Female
  • Seal Material
    Acrylonitrile butadiene rubber
  • Valve Function
    Non Return Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)