Motion
0821200016

AVENTICS
0821200016

0821200016 E.R.U..G 1
Mi Item #09585638
MFR #0821200016
Price$339.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821200016

0821200016 E.R.U..G 1
Mi Item #09585638
MFR #0821200016

Mfr description
0821200016 E.R.U..G 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.25/each

Specifications

Dimensions

  • Port Size
    1 in

Details

  • Action
    Check-Choke Valve
  • Ambient Temperature Range
    32 to 176 °F, 0 to 80 °C
  • Body Material
    Aluminum
  • Max Operating Temperature
    80 °C, 176 °F
  • Min Operating Temperature
    32 °F
  • Operating Medium
    Compressed air
  • Operating Pressure Range
    0.5 to 10 bar, 7.25 to 145 psi
  • Operating Temperature Range
    0 to 80 °C, 32 to 176 °F
  • Piping Type
    BSPP
  • Port Connection Type
    G 1
  • Port Gender
    Female
  • Seal Material
    Acrylonitrile butadiene rubber
  • Valve Function
    Check-Choke Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)