Motion
0821200128

AVENTICS
0821200128

0821200128 CC04-PA6-M5-DA04-2_1_K_LN
Mi Item #09585639
MFR #0821200128
Price$56.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821200128

0821200128 CC04-PA6-M5-DA04-2_1_K_LN
Mi Item #09585639
MFR #0821200128

Mfr description
0821200128 CC04-PA6-M5-DA04-2_1_K_LN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.34/each

Specifications

Dimensions

  • Input Port Size
    4 mm
  • Male Thread Size
    M5
  • Tube Outside Diameter
    0.1575 in, 4 mm
  • Tube Size
    4 mm

Details

  • Actuation
    Manual
  • Flow Rate
    3.002 cfm, 85 l/min
  • Input Port Gender
    Female
  • Material
    Polyamide
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.5 bar, 7.252 psi
  • Number Of Ports
    2
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    -10 to 70 °C, 14 to 158 °F
  • Output Port Gender
    Male
  • Port Connection Type
    Push to Connect
  • Seal Material
    Acrylonitrile Butadiene Rubber
  • Thread Type
    M5
  • Type
    Check-Choke Valve
  • Valve Function
    Exhaust Air Throttling
  • Valve Type
    Flow Control With Check
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)