Motion
0821200196

AVENTICS
0821200196

0821200196 CC04-PA6-G014-DA06-2_1_K_LN_S
Mi Item #09585642
MFR #0821200196
Price$48.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821200196

0821200196 CC04-PA6-G014-DA06-2_1_K_LN_S
Mi Item #09585642
MFR #0821200196

Mfr description
0821200196 CC04-PA6-G014-DA06-2_1_K_LN_S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.12/each

Specifications

Dimensions

  • Input Port Size
    6 mm
  • Male Thread Size
    G 1/4
  • Output Port Size
    1/4 in
  • Tube Outside Diameter
    0.2362 in, 6 mm
  • Tube Size
    6 mm

Details

  • Actuation
    Manual
  • Flow Rate
    540 l/min
  • Input Port Gender
    Female
  • Material
    Polyamide
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.5 bar, 7.252 psi
  • Number Of Ports
    2
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    -10 to 70 °C, 14 to 158 °F
  • Output Port Gender
    Male
  • Port Connection Type
    Push to Connect
  • Seal Material
    Acrylonitrile Butadiene Rubber
  • Thread Standard
    BSPP
  • Type
    Check-Choke Valve
  • Valve Function
    Exhaust Air Throttling
  • Valve Type
    Flow Control With Check
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)