Motion
0821200202

AVENTICS
0821200202

0821200202 CC02-AL-G014-G014-1_2_SLS
MI ITEM #09585643
MFR #0821200202
Price$47.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821200202

0821200202 CC02-AL-G014-G014-1_2_SLS
MI ITEM #09585643
MFR #0821200202

Mfr description
0821200202 CC02-AL-G014-G014-1_2_SLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.85/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Male Thread Size
    G 1/4
  • Output Port Size
    1/4 in

Details

  • Actuation
    Manual
  • Flow Rate
    19.07 cfm, 540 l/min
  • Input Port Gender
    Female
  • Material
    Aluminum
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Metering
    Meter In
  • Minimum Operating Pressure
    0.5 bar, 7.25 psi
  • Number Of Ports
    2
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    -10 to 70 °C, 14 to 158 °F
  • Output Port Gender
    Male
  • Piping Type
    Body Ported
  • Port Connection Type
    Internal Thread
  • Seal Material
    Acrylonitrile Butadiene Rubber
  • Thread Standard
    BSPP
  • Type
    Check-Choke Valve
  • Valve Type
    Flow Control With Check

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)