Motion
0821200245

AVENTICS
0821200245

0821200245 CC02-AL-G014-DA06-2_1_K_LN
Mi Item #09585657
MFR #0821200245
Price$42.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821200245

0821200245 CC02-AL-G014-DA06-2_1_K_LN
Mi Item #09585657
MFR #0821200245

Mfr description
0821200245 CC02-AL-G014-DA06-2_1_K_LN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.12/each

Specifications

Details

  • Action
    Exhaust Air Throttling
  • Ambient Temperature Range
    14 to 158 °F, -10 to 70 °C
  • Body Material
    Anodized Aluminum
  • Max Operating Temperature
    70 °C, 158 °F
  • Min Operating Temperature
    -10 °C, 14 °F
  • Operating Medium
    Compressed air
  • Operating Pressure Range
    0.5 to 10 bar, 7.25 to 145.04 psi
  • Operating Temperature Range
    -10 to 70 °C, 14 to 158 °F
  • Piping Type
    Push to Connect
  • Port Connection Type
    External Thread, Push-in Fitting
  • Seal Material
    Acrylonitrile butadiene rubber
  • Valve Function
    Exhaust Air Throttling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)