Motion
0821200248

AVENTICS
0821200248

0821200248 CC02-AL-G038-DA08-2_1_SLS
Mi Item #09585659
MFR #0821200248
Price$48.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821200248

0821200248 CC02-AL-G038-DA08-2_1_SLS
Mi Item #09585659
MFR #0821200248

Mfr description
0821200248 CC02-AL-G038-DA08-2_1_SLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.46/each

Specifications

Details

  • Action
    Exhaust Air Throttling
  • Ambient Temperature Range
    14 to 158 °F, -10 to 70 °C
  • Body Material
    Anodized Aluminum
  • Max Operating Temperature
    70 °C, 158 °F
  • Min Operating Temperature
    -10 °C, 14 °F
  • Operating Medium
    Compressed air
  • Operating Pressure Range
    0.5 to 10 bar, 7.25 to 145 psi
  • Operating Temperature Range
    -10 to 70 °C, 14 to 158 °F
  • Port Connection Type
    External Thread, Push-in Fitting
  • Port Gender
    Male
  • Seal Material
    Acrylonitrile butadiene rubber
  • Valve Function
    Check-Choke Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)